missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electronic Pipette
Electronic Pipette with real-time graphical interface.
Supplier: Fisherbrand™ AE5000
Description
- State-of-the-art stepper motor ensures unmatched precision and consistent reliability
- Individual auto-sensing magnetic piston ensures precise pipetting
- Ultra-efficient battery delivers 5 hours of continuous usage after 2 hours of charging
- 3 point precise auto-calibration provides uncompromised precision
- Convenient options of charging with the auto-charging pod or charge and use pipette simultaneously with USB charging
- Intelligent sleep mode conserves battery when not in use and enhances battery run-time by over 40%
- Calibrated as per ISO 8655 in ISO 17025 accredited lab
- Extremely lightweight construction making pipetting effortless and pain-free, even after extensive usage
Chemical Identifiers
| Lithium-ion Battery | |
| Universal | |
| Autoclavable | |
| Reusable | |
| Polycarbonate ABS | |
| Non-sterile | |
| Ergonomic | |
| 3.88 Wh | |
| 2 | |
| 1 Pipette | |
| 250°F | |
| 3 Years | |
| 4.72 in. | |
| 220 W | |
| 150 mA | |
| Certified Quality |
| IEC 61326-1:2020, IEC 61010-1:2010/AMD1:2016/COR1:2019, IEC 63000:2018, ISO 8655-2, ISO 8655-6 | |
| No | |
| Natural | |
| Universal Pipette Tip | |
| Yes | |
| Digital LED | |
| Dispensing Liquid from 0.5 μL to 5 mL | |
| Pipette, Lithium-ion Battery, Charger, Instruction Manual, Calibration Report, Tool Kit, Grease Container, Tips | |
| Universal | |
| 3 hr. | |
| 121°C | |
| 6.26 in. | |
| 120 mm | |
| 100/240 V | |
| 50/60 Hz |
Specifications
| 0.6% | |
| 500 μL, 2500 μL, 5000 μL | |
| Universal | |
| Autoclavable | |
| Reusable | |
| Polycarbonate ABS | |
| 1 | |
| Non-sterile | |
| 5000 μL | |
| Ergonomic | |
| 3.88 Wh | |
| 5 μL | |
| Universal | |
| 1 Pipette | |
| 250°F | |
| 3 Years | |
| 267 mm | |
| 4.72 in. | |
| 220 W | |
| 150 mA | |
| Certified Quality |
| Lithium-ion Battery | |
| IEC 61326-1:2020, IEC 61010-1:2010/AMD1:2016/COR1:2019, IEC 63000:2018, ISO 8655-2, ISO 8655-6 | |
| No | |
| Natural | |
| Universal Pipette Tip | |
| AE-5000 | |
| Yes | |
| Electronic Single Channel Pipette | |
| Digital LED | |
| Dispensing Liquid from 0.5 μL to 5 mL | |
| Pipette, Lithium-ion Battery, Charger, Instruction Manual, Calibration Report, Tool Kit, Grease Container, Tips | |
| 2 | |
| 0.2% | |
| 3 hr. | |
| 121°C | |
| 10.51 in. | |
| 6.26 in. | |
| 120 mm | |
| 100/240 V | |
| 50/60 Hz |