missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electronic Pipette
Electronic Pipette with real-time graphical interface.
$1414.54 - $2010.11
Specifications
| Battery Type | Lithium-ion Battery |
|---|---|
| Certifications/Compliance | IEC 61326-1:2020, IEC 61010-1:2010/AMD1:2016/COR1:2019, IEC 63000:2018, ISO 8655-2, ISO 8655-6 |
| Compatible Tips | Universal |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Number of Channels | Type | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Number of Channels | Type | Price | Quantity | ||
|
FB14955240
|
Fisherbrand™
AE10 |
10 μL | 0.01 μL | 1 | Electronic Single Channel Pipette |
Each for $1,414.54
|
|
||
|
FB14955231
|
Fisherbrand™
AE810 |
10 μL | 0.01 μL | 8 | Multichannel Pipette |
Each for $1,786.79
|
|
||
|
FB14955236
|
Fisherbrand™
AE1210 |
10 μL | 0.01 μL | 12 | Multichannel Pipette |
Each for $2,010.11
|
|
||
|
FB14955234
|
Fisherbrand™
AE820 |
20 μL | 0.01 μL | 8 | Multichannel Pipette |
Each for $1,786.79
|
|
||
|
FB14955239
|
Fisherbrand™
AE1220 |
20 μL | 0.01 μL | 12 | Multichannel Pipette |
Each for $2,010.11
|
|
||
|
FB14955227
|
Fisherbrand™
AE100 |
100 μL | 0.1 μL | 1 | Electronic Single Channel Pipette |
Each for $1,414.54
|
|
||
|
FB14955233
|
Fisherbrand™
AE8100 |
100 μL | 0.1 μL | 8 | Multichannel Pipette |
Each for $1,786.79
|
|
||
|
FB14955238
|
Fisherbrand™
AE12100 |
100 μL | 0.1 μL | 12 | Multichannel Pipette |
Each for $2,010.11
|
|
||
|
FB14955230
|
Fisherbrand™
AE200 |
200 μL | 0.1 μL | 1 | Electronic Single Channel Pipette |
Each for $1,414.54
|
|
||
|
FB14955237
|
Fisherbrand™
AE8200 |
200 μL | 0.1 μL | 8 | Multichannel Pipette |
Each for $1,786.79
|
|
||
|
FB14955228
|
Fisherbrand™
AE12200 |
200 μL | 0.1 μL | 12 | Multichannel Pipette |
Each for $2,010.11
|
|
||
|
FB14955235
|
Fisherbrand™
AE8300 |
300 μL | 0.1 μL | 8 | Multichannel Pipette |
Each for $1,786.79
|
|
||
|
FB14955229
|
Fisherbrand™
AE12300 |
300 μL | 0.1 μL | 12 | Multichannel Pipette |
Each for $2,010.11
|
|
||
|
FB14955232
|
Fisherbrand™
AE1000 |
1000 μL | 1 μL | 1 | Electronic Single Channel Pipette |
Each for $1,414.54
|
|
||
|
FB14955226
|
Fisherbrand™
AE5000 |
5000 μL | 5 μL | 1 | Electronic Single Channel Pipette |
Each for $1,414.54
|
|
||
Description
- State-of-the-art stepper motor ensures unmatched precision and consistent reliability
- Individual auto-sensing magnetic piston ensures precise pipetting
- Ultra-efficient battery delivers 5 hours of continuous usage after 2 hours of charging
- 3 point precise auto-calibration provides uncompromised precision
- Convenient options of charging with the auto-charging pod or charge and use pipette simultaneously with USB charging
- Intelligent sleep mode conserves battery when not in use and enhances battery run-time by over 40%
- Calibrated as per ISO 8655 in ISO 17025 accredited lab
- Extremely lightweight construction making pipetting effortless and pain-free, even after extensive usage
Specifications
| Lithium-ion Battery | |
| Universal | |
| Autoclavable | |
| Reusable | |
| Polycarbonate ABS | |
| Non-sterile | |
| Ergonomic | |
| 3.88 Wh | |
| 2 | |
| 1 Pipette | |
| 250°F | |
| 3 Years | |
| 4.72 in. | |
| 220 W | |
| 150 mA | |
| Certified Quality |
| IEC 61326-1:2020, IEC 61010-1:2010/AMD1:2016/COR1:2019, IEC 63000:2018, ISO 8655-2, ISO 8655-6 | |
| No | |
| Natural | |
| Universal Pipette Tip | |
| Yes | |
| Digital LED | |
| Dispensing Liquid from 0.5 μL to 5 mL | |
| Pipette, Lithium-ion Battery, Charger, Instruction Manual, Calibration Report, Tool Kit, Grease Container, Tips | |
| Universal | |
| 3 hr. | |
| 121°C | |
| 6.26 in. | |
| 120 mm | |
| 100/240 V | |
| 50/60 Hz |