Learn More
Thermo Scientific™ Electronic Hand-Held Crimpers and Decrimpers, Level 3 High Performance Applications
Description
Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively. These hand-held, high-power crimpers and decrimpers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to seal or remove crimp caps with a simple, one-handed push of a button. Use for crimping of vials with aluminum, pressure-release, and bi-metal caps.
The electronic crimper's message window conveniently provides all-important information at one glance. This device is Performance Level 3, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
Features
Hand-Held Crimper and Decrimper
- The battery charge icon on the color screen changes to red when battery is low
- Includes a fully rechargeable lithium ion battery and a universal power supply/recharger with international plug adapters
The Message Window Displays…
- The actual crimp power
- An error message after an incorrect crimping process
- Statistics and log of recent crimping results
- In the language of your choice (English, Chinese, Japanese, German, French, Spanish, Italian, Korean)
These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.
Specifications
Specifications
| Power Supply | 110/240 V AC |
| Type | Power Supply |
| For Use With (Equipment) | Electronic Crimpers and Decrimpers |
| Size | 110/240 V |
| Product Line | SureSTART Level 3 |
| Quantity | Each |