missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electronic Drive Height Adjustable Stainless Steel Table
Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
Supplier: Fisherbrand™ FSSCAHTTM3060
Description
- Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
- The work top is 1 in. tall, includes support channels and has square edges on all four sides.
- Tables include a 5 in. apron on all four sides.
- Synchronized electromechanical drive in each leg provides for a height adjustment range of 30 in. to 41 in. with a weight capacity of 900lb.
- The electronic controller features lockout and programmable minimum and maximum heights.
- Tables ship assembled.
Specifications
| 2 Years | |
| 30 in. | |
| No | |
| 30 to 41 in. | |
| Table Assembly | |
| 76.2 cm | |
| None | |
| #4 Finish | |
| SEFA 8 |
| None | |
| 76.2 to 104.1 cm | |
| 30 to 41 in. | |
| Yes | |
| 60 in. | |
| 152.4 cm | |
| Not Autoclavable | |
| Stainless Steel | |
| Silver |