missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Electronic Balance UltraClass Weight with Traceable Certificate and Protective Case

Catalog No. 02218337
Change view
Click to view available options
Weight (Metric):
150 g
200 g
2 kg
5 kg
Shape:
Cylindrical
Grip Handle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
02218337 150 g Cylindrical
02218335 200 g Cylindrical
02218332 2 kg Cylindrical
02218330 5 kg Cylindrical
02218327 5 kg Grip Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02218337 Supplier Troemner™ Supplier No. 30390311

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reference Calibration Weights and Mass Standards Adjusted to Troemner UltraClass Tolerances

  • Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Specifications

Product Type Calibration Mass
Certifications/Compliance Traceable Certificate
Material Stainless Steel (316)
Case Material Polycarbonate
Weight (Metric) 150 g
Density 7.95 g/cm3
Shape Cylindrical
Tolerance 0.19 mg
Diameter (English) Outside 1.13 in.
Diameter (Metric) Outside 2.87 cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.35 cm
Includes Protective Case
Show More Show Less