missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Electronic Balance ASTM UltraClass Weight with Traceable Certificate

Catalog No. 02218319
Change view
Click to view available options
Weight (Metric):
25 g
10 kg
20 kg
30 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
02218319 25 g
02218325 10 kg
02218322 20 kg
02218316 30 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02218319 Supplier Troemner™ Supplier No. 30390331

Reference Calibration Weights and Mass Standards Adjusted to Troemner UltraClass Tolerances

  • Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Specifications

Product Type Calibration Mass
Certifications/Compliance Traceable Certificate
Material Stainless Steel (303)
Weight (Metric) 25 g
Density 7.85 g/cm3
Shape Grip Handle
Tolerance 31 mg
Diameter (English) Outside 5.97 in.
Diameter (Metric) Outside 15.18 cm