missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Electronic Balance ASTM UltraClass Weight
Description
- Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | No Certificate |
| Material | Stainless Steel (303) |
| Weight (Metric) | 10 kg |
| Density | 7.85 g/cm3 |
| Shape | Grip Handle |
| Tolerance | 13 mg |
| Diameter (English) Outside | 4.92 in. |
| Diameter (Metric) Outside | 12.51 cm |