missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Electronic Balance ASTM Class 4 Weight
Troemner Individual Calibration Weights Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances.
$1659.43 - $3405.61
Specifications
| Product Type | Calibration Mass |
|---|---|
| Certifications/Compliance | No Certificate |
| Material | Stainless Steel (303) |
| Density | 7.85 g/cm3 |
| Shape | Grip Handle |
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Price | Quantity | ||||
|
02218413
|
Troemner™
30391134 |
10 kg | 200 mg |
Each for $1,659.43
|
|
||||
|
02218412
|
Troemner™
30391136 |
20 kg | 400 mg |
Each for $2,471.98
|
|
||||
|
02218410
|
Troemner™
30391138 |
25 kg | 500 mg |
Each for $3,034.89
|
|
||||
|
02218408
|
Troemner™
30391139 |
30 kg | 600 mg |
Each for $3,405.61
|
|
||||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Stainless Steel (303) | |
| Grip Handle |
| No Certificate | |
| 7.85 g/cm3 |