missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Electronic Balance ASTM Class 2 Weight with ISO/IEC 17025 Accredited Certificate
Troemner Individual Calibration Weights Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances.
$363.24 - $746.91
Specifications
| Product Type | Calibration Mass |
|---|---|
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Stainless Steel (316) |
| Case Material | Polycarbonate |
| Shape | Cylindrical |
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|
02218382
|
Troemner™
80861282 |
50 g |
Each for $363.24
|
|
|||||
|
02218380
|
Troemner™
80861270 |
100 g |
Each for $363.24
|
|
|||||
|
02218378
|
Troemner™
80861261 |
200 g |
Each for $587.39
|
|
|||||
|
02218376
|
Troemner™
80861258 |
300 g |
Each for $602.35
|
|
|||||
|
02218374
|
Troemner™
80861252 |
500 g |
Each for $631.61
|
|
|||||
|
02218372
|
Troemner™
80861246 |
1000 g |
Each for $746.91
|
|
|||||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Stainless Steel (316) | |
| Cylindrical |
| ISO/IEC 17025 Accredited Certificate | |
| Polycarbonate | |
| Protective Case |