missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer
SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.
Supplier: Cole-Parmer™ 0307645
Description
- Stir or heat your solutions simultaneously in each position.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater/stirrer depending on the size of your flask.
- Unique vented airflow ensures the case remains 'cool-to-the-touch.'
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- Use the magnetic stirrer to mix sample while heating.
- Stirring speeds can be set between 50 and 1000 rpm.
- The three-position models have one stir controller for all three mantles.
- The six-position models have two stir controllers; one for each set of three mantles.
- The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Compliance
CE
Warranty
1 Year
Chemical Identifiers
| CE | |
| Integrated | |
| Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. | |
| 1000 rpm | |
| 450°C | |
| 50/60 Hz |
| Analog | |
| Round Bottom Flasks | |
| Aluminum | |
| Multi-Position Stirring Heating Mantle | |
| 842°F |
Specifications
| CE | |
| 1 L (33.8 oz.) | |
| 6 Position Extraction Heater/Stirrer | |
| 11.25 in. | |
| Round Bottom Flasks | |
| 13 cm | |
| 115 V | |
| Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. | |
| Aluminum | |
| 1880 W | |
| 57.0625 in. | |
| Multi-Position Stirring Heating Mantle | |
| 33.8 oz. | |
| 50/60 Hz |
| Analog | |
| Integrated | |
| 1 L | |
| 28.6 cm | |
| 5.125 in. | |
| 29 cm | |
| 115 V, 50/60 Hz | |
| SHM-200-MP6-1000-115 | |
| 1000 rpm | |
| 6 | |
| 144.9 cm | |
| 450°C | |
| 842°F |