missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer

SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.

Supplier:  Cole-Parmer™ 0307636

 View more versions of this product

Catalog No. 13311345

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Stir or heat your solutions simultaneously in each position.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater/stirrer depending on the size of your flask.
  • Unique vented airflow ensures the case remains 'cool-to-the-touch.'
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • Use the magnetic stirrer to mix sample while heating.
  • Stirring speeds can be set between 50 and 1000 rpm.
  • The three-position models have one stir controller for all three mantles.
  • The six-position models have two stir controllers; one for each set of three mantles.
  • The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Compliance

CE

Warranty

1 Year

Specifications

Chemical Identifiers

Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.

Specifications

100 mL (3.4 oz.)
10.625 in.
4.3125 in.
27 cm
115 V, 50/60 Hz
6
121 cm
6 Position Extraction Heater/Stirrer
27 cm
11 cm
115 V
Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.
47.625 in.
3.4 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions