missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer

Catalog No. 13311329
Change view
Click to view available options
Voltage:
115 V
Well Count:
3
6
Capacity (Metric):
500 mL
1 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Well Count Capacity (Metric)
13311329 115 V 3 -
361042365 115 V 3 -
13311335 115 V 3 -
13311345 115 V 6 -
09682131 115 V 6 500 mL
13311351 115 V 6 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13311329 Supplier Cole-Parmer™ Supplier No. 0307612

SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.

  • Stir or heat your solutions simultaneously in each position.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater/stirrer depending on the size of your flask.
  • Unique vented airflow ensures the case remains 'cool-to-the-touch.'
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • Use the magnetic stirrer to mix sample while heating.
  • Stirring speeds can be set between 50 and 1000 rpm.
  • The three-position models have one stir controller for all three mantles.
  • The six-position models have two stir controllers; one for each set of three mantles.
  • The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Compliance

CE

Warranty

1 Year

Specifications

Capacity 100 mL (3.4 oz.)
Description 3 Position Extraction Heater/Stirrer
Depth (English) 10.625 in.
Depth (Metric) 27 cm
For Use With Round Bottom Flasks
Height (English) 4.3125 in.
Height (Metric) 11 cm
Length (Metric) 63.5 cm
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz
Includes Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.
Model SHM-200-MP3-100-115
Material Aluminum
Speed 1000 rpm
Wattage 220 W
Well Count 3
Width (English) 25.1875 in.
Width (Metric) 64 cm
Product Type Multi-Position Stirring Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 3.4 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less