missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Hybrimune 2 mL Coaxial Chamber for Electrofusion Optimization

Catalog No. BTX470030
Change view
Click to view available options
Connection Type:
Coaxial Cables
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX470030 Coaxial Cables
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX470030 Supplier BTX™ Supplier No. 470030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hybrimune 2 mL Coaxial Chamber for Electrofusion Optimization for use with the Hybrimune Hybridoma Production System and the ECM™ 2001+ Electro Cell Fusion and Electrofusion Systems.

  • The 2 mL optimization chambers have been engineered to have identical electrical characteristics to facilitate direct scale-up to production, once pulse parameters have been optimized.
  • In addition, 2 mL chambers have a transparent bottom to permit visualization of the cell alignment by inverted or regular microscope.
  • Cannot be used with voltages greater than 1000 V.
  • ± 7000 V (DC+Peak AC) or 2500 Vrms at 1/100 and 1/1000 (input voltage)

Specifications

For Use With (Application) Cell Fusion, Hybridoma production
For Use With (Equipment) Hybrimune Hybridoma Production System, ECM™ 2001+ Electro Cell Fusion Systems
Product Line BTX Electropotaion/Electrofusion
Product Type Electrofusion accessory
Description Hybrimune 2 ml Coaxial Chamber for optimization
Display LCD
Depth (English) 0.2 in.
Depth (Metric) 5 mm
Electrode Shape Circular
Field Type Non-uniform
Includes Coaxial Chamber for electrofusion optimisation
Size (English) Gap 0.15 in.
Size (Metric) Gap 3.81 mm
Volume (Metric) 2 mL
Sterility Non-sterile
Connection Type Coaxial Cables
Interface Digital User
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less