missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electrical Pedestal
This Fisherbrand™ electrical pedestal is a cast aluminum box that is powder coated with a black wrinkle epoxy finish.
$814.59 - $2,561.03
Specifications
| Material | Aluminum |
|---|---|
| Voltage | 120 V |
| Amperage | 20 A |
| Color | Black |
| Electrical Requirements | 120 V, 20 A |
| Catalog Number | Product Type | Outlet Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Product Type | Outlet Type | Price | Quantity & Availability | |||||
|
06000442
|
Single Gang Electrical Pedestal | Standard Outlets |
Each for $814.59
|
|
|||||
|
06000443
|
Single Gang Electrical Pedestal | GFI Outlets |
Each for $1,743.97
|
|
|||||
|
06000444
|
Double Gang Electrical Pedestal | Standard Outlets |
Each for $1,167.97
|
|
|||||
|
06000445
|
Double Gang Electrical Pedestal | GFI Outlets |
Each for $2,561.03
|
|
|||||
Description
- 120V/20 Amp
- Supplied with black outlets and stainless steel cover plates
- Depth: 2.8 in. (7.0cm)
Specifications
| Aluminum | |
| 20 A | |
| 120 V, 20 A | |
| 14.0 cm |
| 120 V | |
| Black | |
| 5.5 in. | |
| 60 HZ |