missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrical Pedestal

Catalog No. 06000442
Change view
Click to view available options
Product Type:
Double Gang Electrical Pedestal
Single Gang Electrical Pedestal
Outlet Type:
GFI Outlets
Standard Outlets
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Outlet Type
06000442 Single Gang Electrical Pedestal Standard Outlets
06000443 Single Gang Electrical Pedestal GFI Outlets
06000444 Double Gang Electrical Pedestal Standard Outlets
06000445 Double Gang Electrical Pedestal GFI Outlets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000442

This Fisherbrand™ electrical pedestal is a cast aluminum box that is powder coated with a black wrinkle epoxy finish.

  • 120V/20 Amp
  • Supplied with black outlets and stainless steel cover plates
  • Depth: 2.8 in. (7.0cm)

Specifications

Product Type Single Gang Electrical Pedestal
Material Aluminum
Voltage 120 V
Amperage 20 A
Color Black
Electrical Requirements 120 V, 20 A
Height (English) 5.5 in.
Height (Metric) 14.0 cm
Hertz 60 HZ
Includes Aluminum box, black standard outlets and stainless steel cover plates
Outlet Type Standard Outlets
Width (English) 3.4 in.
Width (Metric) 8.6 cm
Show More Show Less