missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guardian™ Class 0 Natural Rubber Low-Voltage Electricians Gloves - 11 in.
Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 0 insulating gloves will protect workers from up to 1000 V.
Supplier: Guardian™ 80110
Description
- Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
- Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
- Each pair is visually inspected, then individually packaged into polybags with user instructions
- Class 0 gloves will protect workers from up to 1000 V
- Made in the USA
Specifications
| ANSI/ASTM D120, Class 0, NFPA 70E | |
| Black | |
| Natural Rubber | |
| Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation | |
| Straight | |
| 28 cm |
| Industrial | |
| No Texture | |
| 10 | |
| Unisex | |
| 11 in. | |
| 1000 V |