missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ Class 0 Natural Rubber Low-Voltage Electricians Gloves - 11 in.

Catalog No. p-7230341
Change view
Click to view available options
Size:
10
11
12
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19321199 8
19321200 9
19321201 10
19321202 11
19321203 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19321199 Supplier Guardian™ Supplier No. 80108
Only null left

Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 0 insulating gloves will protect workers from up to 1000 V.

  • Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
  • Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
  • Each pair is visually inspected, then individually packaged into polybags with user instructions
  • Class 0 gloves will protect workers from up to 1000 V
  • Made in the USA

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 0, NFPA 70E
Applications Industrial
Color Black
Exterior Finish No Texture
Material Natural Rubber
Size 8
For Use With (Application) Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation
Gender Unisex
Glove Cuff Style Straight
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 1000 V
Show More Show Less