missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ Class 0 Natural Rubber Low-Voltage Electricians Gloves - 11 in.

Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 0 insulating gloves will protect workers from up to 1000 V.

Supplier:  Guardian™ 80109

 View more versions of this product

Catalog No. 19-321-200

Only null left
Explore available promotions

Description

Description

  • Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
  • Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
  • Each pair is visually inspected, then individually packaged into polybags with user instructions
  • Class 0 gloves will protect workers from up to 1000 V
  • Made in the USA
Specifications

Specifications

ANSI/ASTM D120, Class 0, NFPA 70E
Black
Natural Rubber
Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation
Straight
28 cm
Industrial
No Texture
9
Unisex
11 in.
1000 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions