missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Serological Glass Pipettes, Research Grade
Calibrated for delivery to jet. Last drop expelled by blowing. Accuracy as per Class A. Colour coded. As per DIN ISO 835 standard. Blue Graduation.
Supplier: Eisco™ CH0573E
Description
- Last drop expelled by blowing.
- Accuracy per Class A.
- Color coded.
- As per DIN ISO 835 standard.
- Blue Graduations for easier meniscus viewing.
- Each pipet has clear bold labeling for capacity and graduations.
- Recommended for use with a pipette pump (SKU# CH0581B).
Specifications
| Class A | |
| Tolerance 0.100mL | |
| Non-sterile | |
| Blue | |
| 14.25 in. | |
| 0.85 oz. | |
| 25 mL | |
| Serological Pipet |
| Autoclavable | |
| Borosilicate Glass | |
| Yes | |
| 0.02 mL | |
| 0.100 mL | |
| White | |
| 36 cm | |
| Reusable |