missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Serological Glass Pipettes, Research Grade
Calibrated for delivery to jet. Last drop expelled by blowing. Accuracy as per Class A. Colour coded. As per DIN ISO 835 standard. Blue Graduation.
$14.67 - $34.63
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Color | White |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|
S28004
|
Eisco™
CH0573A |
1 mL | 0.1 mL |
Each for $14.67
|
|
||||
|
S28005
|
Eisco™
CH0573B |
2 mL | 0.2 mL |
Each for $16.13
|
|
||||
|
S28006
|
Eisco™
CH0573C |
5 mL | 0.05 mL |
Each for $16.23
|
|
||||
|
S28007
|
Eisco™
CH0573D |
10 mL | 0.01 mL |
Each for $18.50
|
|
||||
|
S24526
|
Eisco™
CH0573E |
25 mL | 0.02 mL |
Each for $34.63
|
|
||||
Description
- Last drop expelled by blowing.
- Accuracy per Class A.
- Color coded.
- As per DIN ISO 835 standard.
- Blue Graduations for easier meniscus viewing.
- Each pipet has clear bold labeling for capacity and graduations.
- Recommended for use with a pipette pump (SKU# CH0581B).
Specifications
| Autoclavable | |
| Non-sterile | |
| White | |
| Reusable |
| Borosilicate Glass | |
| Yes | |
| Serological Pipet |