missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polystyrene Slide Boxes
Description
- Durable, polystyrene box with slits to hold microscope slides
- Compact design with heavy walls that will not warp, splinter or crack
- Accommodates 75 x 25 mm slides
Specifications
Specifications
| Type | Slide Box |
| Slide Capacity | 100 |
| Device Holds | 100 |
| Dimensions (L x W x H) | 9.44 x 9.44 x 1.57 in. (24 x 24 x 4 cm) |
| For Use With (Equipment) | Microscope Slide |
| Height (English) | 1.57 in. |
| Height (Metric) | 4 cm |
| Includes | Heavy walls |
| Length (English) | 9.44 in. |
| Length (Metric) | 24 cm |
| Show More |