missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Horizontal Pipette Stand
This Horizontal Pipette Stand is polypropylene and autoclavable.
Supplier: Eisco™ CH0592
Description
- Can hold 12 pipettes, 6 on each side, in a horizontal position
- Stand has two sides which are attach to each other with three metallic rods coated with polypropylene
Specifications
| Pipet Rack | |
| Autoclavable | |
| Pipets | |
| 12 | |
| Angled | |
| Non-sterile | |
| 15 cm |
| 2 x 6 | |
| Translucent | |
| Polypropylene | |
| Triangle | |
| Yes, When Empty | |
| 15 cm |