missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pipet Stand

Catalog No. S99377
Change view
Click to view available options
Positions:
10
24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S99377 10
S99376 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99377 Supplier Eisco™ Supplier No. CH0590B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pipet Stand is wooden and polished.

  • Hold vertically pipets of assorted sizes
  • Fitted with four rubber feet

Specifications

Closure Included No
Description Wooden rack
Autoclavable Not Autoclavable
Color Brown
Holds Pipets
Material Wood
Positions 10
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 1
Length (Metric) 146 mm
Length (English) 5.75 in.
Width (English) 14 in.
Height (English) 16 in.
Depth (English) 4.3 in.
Depth (Metric) 11 cm
Weight (English) 0.9 lb.
Weight (Metric) 0.40 kg
Product Type Pipet Rack
Shelves 2 Tiers
Height (Metric) 41 cm
Array 1 x 12
Width (Metric) 36 cm
Show More Show Less