missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Pipet Stand
Pipet Stand is wooden and polished.
Supplier: Eisco™ CH0590A
Description
- Hold vertically pipets of assorted sizes
- Fitted with four rubber feet
Chemical Identifiers
| No | |
| Not Autoclavable | |
| Pipets | |
| Rectangular | |
| Non-sterile | |
| 14 in. | |
| 4.3 in. | |
| Pipet Rack | |
| 41 cm |
| Wooden rack | |
| Brown | |
| Wood | |
| Yes, When Empty | |
| 1 | |
| 16 in. | |
| 11 cm | |
| 2 Tiers | |
| 36 cm |
Specifications
| No | |
| Not Autoclavable | |
| Pipets | |
| 24 | |
| Yes, When Empty | |
| 1 | |
| 3.25 in. | |
| 16 in. | |
| 11 cm | |
| 1.13 kg | |
| 2 Tiers | |
| 2 x 12 |
| Wooden rack | |
| Brown | |
| Wood | |
| Rectangular | |
| Non-sterile | |
| 82.55 mm | |
| 14 in. | |
| 4.3 in. | |
| 2.5 lb. | |
| Pipet Rack | |
| 41 cm | |
| 36 cm |