missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Lens Set

Eisco lens sets are ideal in the classroom for doing optical experiments comparing focal lengths and convex vs. concave lenses.

Specifications

For Use With (Application) For doing optical experiments comparing focal lengths and convex vs. concave lenses
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Lens Product Type Lens Material Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Lens Product Type Lens Material Price Quantity & Availability  
S96196
View Documents Promotion Details
Eisco™
FSCI017
38 mm Lens, Glass Glass N/A
Only null left
 
Description

Description

Three diameters for a variety of uses.

  • With ground and polished faces and ground edges
  • One each: of double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Each size is set of six

Glass Lens Sets

  • S96196: 50mm diameter
  • S96197: 38mm diameter

Acrylic Lens Set

  • S96198: 50 mm diameter

Specifications

Specifications

For doing optical experiments comparing focal lengths and convex vs. concave lenses
Videos
SDS
Documents

Documents