missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Lens Set
Description
Three diameters for a variety of uses.
- With ground and polished faces and ground edges
- One each: of double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
- Each size is set of six
Glass Lens Sets
- S96196: 50mm diameter
- S96197: 38mm diameter
Acrylic Lens Set
- S96198: 50 mm diameter
Specifications
Specifications
| Product Type | Lens, Glass |
| Lens Material | Glass |
| For Use With (Application) | For doing optical experiments comparing focal lengths and convex vs. concave lenses |
| Includes | One each: Double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave and storage box |
| Diameter (English) Lens | 1.5 in. |
| Diameter (Metric) Lens | 38 mm |