missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Bunsen Burners with Flame Stabilizer and Gas Adjustment
Description
- Flexible and premium option for standard Bunsen burner
- Flame stabilizer comes standard
- Carry hot burner with ease and safety using finger handle
- Expanded base prevents easy tipping, even with hoses connected
- Spaced feet so burner fits comfortably under stands
Specifications
Specifications
| Product Type | Bunsen Burner |
| For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
| Gas Type | Natural Gas |
| Length (English) | 4.25 in. (Base) |
| Length (Metric) | 10.79 cm |
| Material | Iron |
| Diameter (Metric) | 8 mm |
| Height (English) | 6 in. |
| Height (Metric) | 16.5 cm |
| Includes | Flame Stabilizer, Handle |
| Show More |