missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ A versatile Bunsen burner for use in a variety of laboratories includes strategically designed safety features.
Expanded base prevents easy tipping, even with hoses connected.
$68.00
Specifications
| Product Type | Bunsen Burner |
|---|---|
| For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
| Length (English) | 4.25 in. (Base) |
| Length (Metric) | 10.79 cm |
| Material | Iron |
Description
- Designed for safety
- Expanded base prevents easy tipping, even with hoses connected
- Spaced feet so burner fits comfortably under stands
- Candle stick style handle allows user to move burner without getting harmed
- Features air flow adjustment sleeve and brass flame stabilizer
- Base is coated with a chemical resistant powder coating
Specifications
| Bunsen Burner | |
| 4.25 in. (Base) | |
| Iron | |
| 6 in. | |
| Flame Stabilizer, Handle |
| Safe Continuous Stream of Flammable Gas | |
| 10.79 cm | |
| 8 mm | |
| 16.5 cm | |
| 4.25 (Base) in. |