missing translation for 'onlineSavingsMsg'
Learn More

Economy Moisture-Removing Trap, 400 cc, MilliporeSigma™ Supelco™

Catalog No. 111022449
Change view
Click to view available options
Capacity (Metric):
400 cc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
111022449 400 cc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022449 Supplier Merck Emd Millipore Supplier No. 23987

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The clear polycarbonate tubes contains a mixture of Molecular Sieve 13X and Molecular Sieve 4A with indicating capability. Because room air may permeate through the polycarbonate tube, this trap should not be used with carrier gas streams.

  • Designed for pneumatic control to drive equipment, such as autosamplers and valves
  • The indicating 4A changes from blue to tan at 20% relative humidity
  • Not for use with carrier gas streams

Specifications

Capacity (Metric) 400 cc
For Use With (Application) Pneumatic Control
For Use With (Equipment) Autosamplers and Valves
Material Polycarbonate
Packaging Quantity 1
Size Fitting: 1/8 in.
Length (English) 17.5 in.
Length (Metric) 44.4 cm
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 51 mm