Learn More
Thermo Scientific™ Economy Certified Glass VOA Vials with 0.125in. Septa

Designed for water sample collection for volatile organic analysis, these certified glass vials are available in the standard 40mL size and feature all the essentials and none of the frills.
$495.76 - $545.79
Specifications
| Diameter (English) Outer | 1.1 in. |
|---|---|
| Diameter (Metric) Outer | 28 mm |
| Material | Glass (Type 1) |
| Volume (Metric) | 40 mL |
| Septum | PTFE-lined Silicone |
Description
Septa vials with all the essentials and none of the frills. Thermo Scientific™ Economy Certified VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). You get our standard 40mL VOA vials, processed and Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis. Certificate of analysis included in each case. No bar coding or other add-ons; keeping costs low while eliminating the need to wash and certify vials in-house.
- Clear vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Clear or amber vials; Amber is recommended for light-sensitive analytes
- Available in the standard 40mL size
- Open-top white polypropylene cap with standard 0.125in. thick PTFE-lined silicone septum
- Septum permanently bonded to the cap for a secure seal
- Directly compatible with automation
- Closures assembled to vials
- Bulk packed 100/cs
Includes: Economy
Certified vials come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case
- Chipboard divider packaging to cushion and protect vials during shipping
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
| 1.1 in. | |
| Glass (Type 1) | |
| PTFE-lined Silicone | |
| Certified | |
| NA | |
| 40 mL | |
| Septa Cap (Bonded) | |
| 3.17 mm | |
| Volatile Organic Analysis | |
| 95 mm |
| 28 mm | |
| 40 mL | |
| 3.75 in. | |
| 100 | |
| 1 oz. | |
| Polypropylene | |
| 100 Cs. | |
| 24-414 | |
| Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | |
| Vial |