missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Economy Certified Glass VOA Vials with 0.125in. Septa
GREENER_CHOICE

Catalog No. 12100108
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
12100108 Amber
12100107 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12100108 Supplier Thermo Scientific™ Supplier No. GVB100A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for water sample collection for volatile organic analysis, these certified glass vials are available in the standard 40mL size and feature all the essentials and none of the frills.

Septa vials with all the essentials and none of the frills. Thermo Scientific™ Economy Certified VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). You get our standard 40mL VOA vials, processed and Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis. Certificate of analysis included in each case. No bar coding or other add-ons; keeping costs low while eliminating the need to wash and certify vials in-house.

Features:

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Clear or amber vials; amber is recommended for light-sensitive analytes
  • Available in the standard 40mL size
  • Open-top white polypropylene cap with standard 0.125 in. thick PTFE-lined silicone septum
  • Septum permanently bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials
  • Bulk packed 100/cs

Includes: Economy

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case
  • Chipboard divider packaging to cushion and protect vials during shipping

Specifications

Description EP 40mL Vial amber 0.125 in. bonded septum certified bulk no bar codes
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Septum PTFE-lined Silicone
Height (English) 3.75 in.
Level Certified
No. per Case 100
Replacement Closure NA
Volume (English) 1 oz.
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Quantity 100 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Product Type Vial
Show More Show Less