missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ EcoClean™ 60
Berkshireâs EcoClean™ 60 line of products is a new class of nonwoven materials that is 100% biodegradable and sustainable 'green' product. The EcoClean™ wiper is composed of U.S.-sourced cotton fibers and is manufactured by a proprietary process for low fiber release and high strength.
$929.29 - $1186.70
Specifications
| Product Type | Surface Wiper |
|---|---|
| Material | Non-woven Cotton |
| Color | White |
| For Use With (Application) | ISO Class 5-8 |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
29-636-7234
|
Berkshire™
ECW60121220 |
12 in. |
Case of 6000 Each for $929.29
|
|
|||||
|
19-066-740
|
Berkshire™
ECW60090920 |
9 in. |
Case of 6000 Each for $1,186.70
|
|
|||||
Description
- Excellent strength
- Heat resistant
- Highly absorbent and durable
- Extremely soft
- Resists build up of static charge
Specifications
| Surface Wiper | |
| Non-woven Cotton | |
| White | |
| ISO Class 5-8 |