missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 830 Square Wave Electroporation System, with Safety Dome
Description
Features:
- Wide and accurate voltage, pulse length, and pulse interval settings
- Preset protocols for common mammalian cell and tissue types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7-inch touchscreen interface
- Multiple pulsing capabilities, up to 99 sequential pulses per sample
- Available in a high-throughput system for up to 96 samples at once
- Connection Type: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Warranty
2 Year
Specifications
Specifications
| For Use With (Application) | Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types |
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes |
| Frequency | 50/60 Hz |
| Product Line | BTX Electroporation |
| Product Type | Electroporator |
| Voltage | 5 to 3000 V |
| Voltage Range (HV Mode) | 505 to 3000 V (in 5 V steps) |
| Voltage Range (LV Mode) | 5 to 500 V (in 1 V steps) |
| Display | Color Touchscreen |
| Certifications/Compliance | CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.