missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 2001 Adapter Set, Micrograbber to Banana Plug Cables
ECM™ 2001 Adapter Set, Micrograbber to Banana Plug Cables for use with ECM™ 2001.
Supplier: BTX™ 450087
Description
- For connection to electroporation generators
Specifications
| Required to Connect The Flat Electrode to The Electroporation Generator | |
| Adapter Set | |
| LCD | |
| 3.1 m | |
| Non-sterile | |
| Digital User |
| Micrograbber Adapters, Red and Black, for Banana Plug Cable 45-0217 and 45-0083 | |
| ECM 2001 Adapter Set, Micrograbber to Banana Plug Cables | |
| 10 ft. | |
| 1 Ea. | |
| Banana Plug to Banana Plug | |
| AC Sine Wave, DC Square Wave |