missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abcam ECL Substrate Kit, Ultra High Sensitivity, Western Blotting, 20 mL
Description
- Applications: WB
- Detection target: Very low abundance proteins
- Substrate: Horseradish peroxidase (HRP) substrate
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Reactivity | Horseradish Peroxidase |
| Target Molecule | Horseradish Peroxidase |
| Substrate Properties | Chemical Substrate |
| Substrate | Horseradish Peroxidase |
| Shipping Condition | Blue Ice |
| Detection Method | Chemiluminescence |
| Product Type | ECL Western Blotting Substrate |
| Format | Kit |
| Content And Storage | Store at 4°C. |
| Membrane Compatibility | Nitrocellulose, PVDF |
| Show More |