missing translation for 'onlineSavingsMsg'
Learn More

Abcam ECL Substrate Kit, Ultra High Sensitivity, Western Blot, 200 mL

Catalog No. 502583980
Encompass
Change view
Click to view available options
Quantity:
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
502583980 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 502583980 Supplier Abcam Supplier No. AB133409200ML

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Horseradish peroxidase substrate optimized for Western blotting detection of low-abundance proteins.

  • Applications: WB
  • Substrate: Horseradish peroxidase (HRP)
  • Detection: Specially developed for Western blotting detection of very low abundance proteins
  • Storage: Store at +4°C
  • Shipping: Blue Ice

The product is subject to the following: Abcam Restricted Use Statement

Specifications

Target Molecule Horseradish Peroxidase
Substrate Properties Chemical Substrate
Substrate Horseradish peroxidase
For Use With (Equipment) Western Blot Imaging System
Shipping Condition Blue Ice
Product Type ECL Western Blotting Substrate
Format Kit
Detection Location In-Blot Detection
Detection Method Chemiluminescence
Membrane Compatibility Nitrocellulose, PVDF
Content And Storage Store at 4°C.
Quantity 200 mL
For Use With (Application) Western Blot
Show More Show Less