missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EasySyn 5000 Starter Reactor System

Catalog No. 01183154
Change view
Click to view available options
Capacity (Metric):
5000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01183154 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183154 Supplier IKA™ Supplier No. 20113442

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EasySyn is the reactor system for organic or aqueous syntheses. It ensures safe and reproducible chemical reactions on the way from laboratory to pilot scale.

  • Ergonomically designed stand system for quick and easy exchange of reactor vessels and adjustment of the working height to your body size.
  • DN 150 vessel clamp for mounting the reactor vessel
  • Double-walled 5000 mL reactor vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired application
  • DN 150 clamp ring and DN 150 FEP-coated O-ring to ensure chemical resistance
  • Powerful overhead stirrer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast mounting of the stirring tool
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 25 mbar.
  • Allows operation at temperatures from -50°C to 200°C and up to a negative pressure of 25 mbar

Specifications

Width (Metric) 500 mm
Includes Stand System, DN 150 Vessel Clamp, Double-Walled 5000 mL Reactor Vessel, Spring-Loaded Valve Spindle, Reactor Lid with Various Openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23), DN 150 Clamp Ring, DN 150 FEP-Coated O-Ring, Overhead Stirrer EUROSTAR 60 Digital with 60 Ncm, PTFE-Coated Propeller Stirrer, High-Quality Stirrer Guide
Depth (Metric) 580 mm
Height (Metric) 1050 mm
Type Reactor System
Capacity (Metric) 5000 mL
Dimensions (L x W x H) 580 x 500 x 1050 mm
Model 5000 Starter Reactor System
Temperature (Metric) Range -50°C to +200°C