missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easyplate™ Petri Dish Racks
Color-coded racks optimize sample organization and identification.
Description
Color-coded racks optimize sample organization and identification.
- Increase workspace and efficiently transport large quantity of Petri dishes
- Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Order Info
Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.
Chemical Identifiers
| Autoclavable | |
| Polycarbonate | |
| No | |
| 10cm Petri dishes | |
| Petri Dish Rack | |
| 184 mm |
| Petri Dishes (100 mm) | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| 184 mm | |
| 100 mm |
Specifications
| Autoclavable | |
| Petri Dishes (100 mm) | |
| 48 | |
| No | |
| 10cm Petri dishes | |
| 184 mm | |
| 100 mm | |
| 12 x 4 |
| Assorted | |
| Polycarbonate | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| 22.8 cm | |
| Petri Dish Rack | |
| 240 mm | |
| 184 mm |