missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easyplate™ Petri Dish Racks

Color-coded racks optimize sample organization and identification.

 View more versions of this product

Catalog No. 1479302


Only null left

Description

Description

Color-coded racks optimize sample organization and identification.

  • Increase workspace and efficiently transport large quantity of Petri dishes
  • Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)

Order Info

Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.

Specifications

Chemical Identifiers

Autoclavable
Polycarbonate
No
10cm Petri dishes
Petri Dish Rack
184 mm
Petri Dishes (100 mm)
Rectangular, Rounded Corners
Non-sterile
184 mm
100 mm

Specifications

Autoclavable
Petri Dishes (100 mm)
48
No
10cm Petri dishes
184 mm
100 mm
12 x 4
Yellow
Polycarbonate
Rectangular, Rounded Corners
Non-sterile
22.8 cm
Petri Dish Rack
240 mm
184 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions