missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easyplate™ Petri Dish Racks

Catalog No. 1479301
Change view
Click to view available options
Color:
Assorted
Blue
Natural
Red
Yellow
Positions:
48
84
Size:
22.8 cm
35.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions Size
1479301 Red 48 22.8 cm
1479304 Assorted 48 22.8 cm
1479306 Blue 84 35.5 cm
1479303 Blue 48 22.8 cm
1479302 Yellow 48 22.8 cm
1479305 Natural 84 35.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1479301 Supplier Fisherbrand™ Supplier No. 189823109

Color-coded racks optimize sample organization and identification.

Color-coded racks optimize sample organization and identification.

  • Increase workspace and efficiently transport large quantity of Petri dishes
  • Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)

Order Info

Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.

Specifications

Autoclavable Autoclavable
Color Red
Holds Petri Dishes (100 mm)
Material Polycarbonate
Positions 48
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10cm Petri dishes
Size 22.8 cm
Length (Metric) 184 mm
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 240 mm
Array 12 x 4
Width (Metric) 184 mm
Show More Show Less