missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Stainless-Steel Safety Cans
The Eagle Stainless-Steel Safety Can is ideal for storage of high-purity liquids and flammables that do not corrode metal
Specifications
| Description | Electric Seam Weld |
|---|---|
| For Use With (Application) | For intermediate storage of flammable liquid wastes |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Product Type | Weight (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Weight (English) | Width (English) | Price | Quantity & Availability | |||
|
0466425
|
Eagle™
EGL1327 |
Round Safety Can (with Neoprene Gasket) | 9 lb. | 11.25 in. |
N/A
|
|
|||
|
0466430
|
Eagle™
EGL1323 |
Round Disposal Can | 8 lb. | 11.25 in. |
N/A
|
|
|||
|
0466431
|
Eagle™
EGL1325 |
Round Disposal Can | 10 lb. | 11.25 in. |
N/A
|
|
|||
|
046645
|
Eagle™
1301 |
Oblong Lab Safety Can | 3.75 lb. | 6 in. |
N/A
|
|
|||
|
046647
|
Eagle™
1313 |
Round Safety Can | 8 lb. | 11.25 in. |
N/A
|
|
|||
|
046649
|
Eagle™
1315 |
Round Safety Can | 10 lb. | 11.25 in. |
N/A
|
|
|||
Description
Stainless-steel mesh flame arrester dissipates heat and flame, preventing ignition of flammable vapors.
- Dent and puncture resistant
- Guard cap protects spout and prevents spills if can is dropped
- Convenient, free-swinging safe handle facilitates carrying and pouring
- Shock rim protects bottom from abrasion wear and also acts as grip when pouring
- One electrically welded top-to-bottom seam reduces the possibility of leaks if the can is bumped or dropped
Disposal Cans
- For intermediate storage of flammable liquid wastes
- Large 4 in. diameter (10.2cm) spout with lock-open cap facilitates filling and emptying
- Automatic pressure release opens cap assembly to prevent dangerous buildup of vapors
Safety Cans
- Heavy-duty protection for temporary storage of flammable liquids
- Choose standard round or space-saving oblong design
Bottom-Faucet Safety Can
Convenient self-closing bottom faucet enables safe dispensing of flammable liquids into smaller containers from a workbench or elevated shelf
Certifications
UL listed, FM approved.
Compliance
Meet OSHA requirements.
Specifications
| Electric Seam Weld | |
| For intermediate storage of flammable liquid wastes | |
| Stainless Steel |