missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Nonmetallic Safety Cans

Catalog No. p-28137
Change view
Click to view available options
Capacity (English):
0.26 gal.
0.52 gal.
1 gal.
Color:
Red
Material:
Polyethylene
Product Type:
Plunger Can
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Material Product Type
17987405A 0.26 gal. Red Polyethylene Plunger Can
17987405B 0.52 gal. Red Polyethylene Plunger Can
17987405C 1 gal. Red Polyethylene Plunger Can
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17987405A Supplier Eagle™ Supplier No. P711
Only null left

High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors

Cans are rust-, corrosion-, and impact-resistant. All metal fittings and flame arresters are stainless steel. Use red cans for flammables; white cans for acids and corrosives.

Type I Safety Cans

  • Feature a single spout with self-closing cap, pressure-relief vent, and flame arrester
  • 2 qt. (2L) and 1 gal. (3.8L) sizes are oval in shape; larger sizes are round
  • Available in red or white

Safety Plunger Cans

  • For dispensing and cleaning of flammable fluids
  • Press lightly on spring-mounted plunger to dispense measured amount of liquid for dampening swab, sponge, or cloth
  • Red only

Certifications

FM approved.

Compliance

Meet OSHA requirements.

Specifications

Certifications/Compliance FM, OSHA
Product Type Plunger Can
Description Rust and Corrosion Resistant
Capacity (English) 0.26 gal.
Capacity (Metric) 1 L
Color Red
For Use With (Application) For use in scientific, industrial and hospital laboratories
Material Polyethylene
Includes Flame Arrester
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Height (English) 5.25 in.
Height (Metric) 13.4 cm
Diameter (English) Outer 9.75 in.
Diameter (Metric) Outer 24.7 mm
Weight (English) 2 lb.
Weight (Metric) 0.9 Kg
Show More Show Less