missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Metal Type II Safety Cans
Description
Galvanized-Steel Cans
- Flexible 12 in. long (30.5cm) metal spout
- Brass flame arrestors in filler opening and pour spout
- Pour spout O.D: 0.875 in. (2.2cm)
DOT Transport Cans
- Double-walled brass flame arrestors in filler opening and pour spout
- Heavy-duty roll bars protect both spouts
- Thumb screw mechanism ensures filler opening stays closed during transport
- Pour spout O.D: 1 in. (2.5cm)
Certifications
Galvanized-steel cans are UL/ULC certified and FM approved.
Compliance
Transport can meet DOT requirements.
Specifications
Specifications
| Certifications/Compliance | FM, UL, ULC, OSHA, NFPA 30 |
| Product Type | Type II Safety Can |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 18.9 L |
| Color | Red |
| Material | Galvanized Steel |
| Finish | Powder Coat |
| Includes | Squeeze handle, pour spout, Brass flame arrestor |
| Height (English) | 13.25 in. |
| Height (Metric) | 336 mm |
| Show More |