missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Flammables Undercounter Cabinet
GREENER_CHOICE

Catalog No. 19038430
Change view
Click to view available options
Door Style:
Manual-close
Self-close
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19038430 Self-close
19038431 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19038430 Supplier Eagle™ Supplier No. 1970

Includes

One adjustable shelf

Eagle Flammables Undercounter Cabinet lets you save space with its convenient under-the-counter design.

  • Designed to fit under a counter, fume hood, or window
  • Doors have continuous piano hinges and a three-point keyed lock
  • Double-wall 18-gauge steel construction has a yellow high-gloss powder finish
  • Recessed kickplate
  • 2 in. (5cm) raised sill contains internal spills

Order Info

Capacity: 22 gal. (83L). Exterior dimensions: 22D x 35W x 35 in. H (56 x 89 x 89cm).

Compliance

Meet OSHA and NFPA Code 30 specifications. 19-038-430 meets UFC 79.

Specifications

Dimensions (D x W x H) 22 x 35 x 35 in.
Door Style Self-close
Dimensions (D x W x H) Interior 19 x 32 x 32 in.
No. of Doors 2
No. of Shelves 1
Load Bearing Capacity 22 gal.
Product Type Undercounter storage cabinet
Depth (Metric) Interior 48.26 cm
Height (Metric) Exterior 88.9 cm
Weight (Metric) 86.3 kg
Depth (Metric) Exterior 56 cm
Height (Metric) Interior 81.28 cm
Width (Metric) Exterior 88.9 cm
Width (Metric) Interior 81.28 cm
Material Steel
Depth (English) Interior 19 in.
Depth (English) Exterior 22 in.
Includes One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, fusible link, doors with continuous piano type hinge
Weight (English) 191 lb.
Width (English) Interior 32 in.
Certifications/Compliance OSHA, NFPA, UFC 79
For Use With (Application) Flammables
Width (English) Exterior 35 in.
Height (English) Exterior 35 in.
Color Yellow
Height (English) Interior 32 in.
Show More Show Less