missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet.

Supplier:  Eagle™ 1945

 View more versions of this product

Catalog No. 14205

Only null left

Description

Description

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock Four adjustable leveling feet
  • Self-closing doors
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
  • Self-closing doors have fusible link that melts at 71°C (160°F), automatically closing doors
  • Mechanism on two-door self-closing models ensures doors close in proper sequence

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Chemical Identifiers

Yellow
Flammables Storage Cabinet (Floor Model)
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
Steel
Flammables

Specifications

18 x 43 x 65 in.
Flammables Storage Cabinet (Floor Model)
45 gal.
109 cm
46 cm
139.7 kg
2
43 in.
18 in.
15 in.
Yellow
FM, NFPA, OSHA
308 lb.
15 x 40 x 41 in.
Self-close, Bi-fold
165.1 cm
38 cm
1
104.14 cm
101.6 cm
Steel
40 in.
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
41 in.
65 in.
Flammables
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions