missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet
GREENER_CHOICE

Catalog No. 19045466
Change view
Click to view available options
Load Bearing Capacity:
2 gal.
4 gal.
12 gal.
30 gal.
45 gal.
60 gal.
90 gal.
Certifications/Compliance:
FM, NFPA, OSHA
OSHA, NFPA
No. of Doors:
1
2
No. of Shelves:
1
2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Certifications/Compliance No. of Doors No. of Shelves
19045466 90 gal. OSHA, NFPA 2 2
17156F 60 gal. OSHA, NFPA 2 2
17987411 4 gal. OSHA, NFPA 1 1
17988397 12 gal. OSHA, NFPA 1 1
17156D 45 gal. FM, NFPA, OSHA 2 2
17156B 30 gal. FM, NFPA, OSHA 2 1
18998626 2 gal. OSHA, NFPA 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19045466 Supplier Eagle™ Supplier No. 1992X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock, 2 keys
  • Manually operated doors
  • Four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Dimensions (D x W x H) 65 x 43 x 34 in.
Product Type Flammables Storage Cabinet (Floor Model)
Dimensions (D x W x H) Interior 31 x 40 x 62 in.
Load Bearing Capacity 90 gal.
Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, 2 keys
Depth (Metric) Interior 78.74 cm
Width (Metric) Exterior 109 cm
Weight (Metric) 192.3 kg
Width (Metric) Interior 101.6 cm
Depth (Metric) Exterior 165 cm
Height (Metric) Exterior 86 cm
Height (Metric) Interior 157.4 cm
No. of Doors 2
Height (English) Interior 62 in.
Depth (English) Interior 31 in.
Depth (English) Exterior 65 in.
Material Steel
Height (English) Exterior 34 in.
Certifications/Compliance OSHA, NFPA
Width (English) Interior 40 in.
Door Style Manual-close
No. of Shelves 2
Color Yellow
For Use With (Application) Flammables
Width (English) Exterior 43 in.
Weight (English) 424 lb.
Show More Show Less