Learn More
Eagle™ Flammable Liquid Safety Storage Cabinet

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.
Supplier: Eagle™ 1932X
Description
Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.
- Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
- Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
- 2 in. (5cm) raised sill contains spills
- Three-point key lock, 2 keys
- Manually operated doors
- Four adjustable leveling feet
- Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY
Door Choices
- Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
Order Info
Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.
Certifications
Cabinets 17-156A, B, C, and D are FM approved.
Compliance
Meet OSHA and NFPA Code 30 requirements.
Chemical Identifiers
| Yellow | |
| Flammables Storage Cabinet (Floor Model) | |
| Flammables |
| Steel | |
| Manual-close |
Specifications
| 15 x 40 x 41 in. | |
| 18 x 43 x 44 in. | |
| 30 gal. | |
| 104.14 cm | |
| 38 cm | |
| 46 cm | |
| 1 | |
| FM, NFPA, OSHA | |
| 221 lb. | |
| 44 in. | |
| 40 in. | |
| Yellow | |
| 41 in. |
| Flammables Storage Cabinet (Floor Model) | |
| Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, 2 keys | |
| 100.2 kg | |
| 101.6 cm | |
| 109 cm | |
| 112 cm | |
| 2 | |
| Flammables | |
| 43 in. | |
| Manual-close | |
| Steel | |
| 18 in. | |
| 15 in. |