missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Bench Safety Cans
Description
- Dasher screens act as fire baffle
Certifications
FM approved.
Compliance
Meet OSHA standards.
Specifications
Specifications
| Certifications/Compliance | FM, OSHA |
| Product Type | Safety Can |
| Capacity (English) | 0.26 gal. |
| Capacity (Metric) | 1 L |
| Color | Red |
| For Use With (Application) | For safer cleaning of small parts or swabbing of larger ones |
| Material | Galvanized Steel |
| Finish | Powder Coat |
| Width (English) | 6.25 in. |
| Width (Metric) | 158.75 mm |
| Show More |