missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Bench Safety Cans

Catalog No. 18871B
Change view
Click to view available options
Capacity (Metric):
1 L
5.7 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18871B 5.7 L
18871A 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18871B Supplier Eagle™ Supplier No. B606

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For safe cleaning of small parts or swabbing of larger ones

  • Dasher screens act as fire baffle

Certifications

FM approved.

Compliance

Meet OSHA standards.

Specifications

Certifications/Compliance FM, OSHA
Product Type Safety Can
Capacity (English) 1.5 gal.
Capacity (Metric) 5.7 L
Color Red
For Use With (Application) For safer cleaning of small parts or swabbing of larger ones
Material Galvanized Steel
Finish Powder Coat
Width (English) 7.75 in.
Width (Metric) 196.85 mm
Diameter (English) Inner 9.5 in.
Diameter (Metric) Inner 241 mm
Weight (English) 3.67 lb.
Weight (Metric) 1.66 Kg
Show More Show Less