missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Multi-lingual Wide Mouth LDPE 250mL Wash Bottles
$127.35 - $133.68
Specifications
| Capacity | 250mL |
|---|---|
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Diameter (English) | 2.4 in. |
| Material | LDPE |
| Catalog Number | Mfr. No. | Chemical Label | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Chemical Label | Price | Quantity | |||||
|
03-406-100
|
Dynalon™
5064850001 |
Acetone |
Pack of 5 Each for $127.35
|
|
|||||
|
03-406-101
|
Dynalon™
5064850002 |
Ethanol |
Pack of 5 Each for $127.35
|
|
|||||
|
03-406-102
|
Dynalon™
5064850003 |
Isopropanol |
Pack of 5 Each for $127.35
|
|
|||||
|
03-406-103
|
Dynalon™
5064850004 |
Methanol |
Pack of 5 Each for $127.35
|
|
|||||
|
03-406-104
|
Dynalon™
5064850005 |
Assorted |
Pack of 4 Each for $133.68
|
|
|||||
Specifications
| 250mL | |
| 8 oz. | |
| LDPE | |
| PK/5 | |
| Non-sterile | |
| 145 mm | |
| 2.4 in. | |
| 60 mm |
| 250 mL | |
| 2.4 in. | |
| 5/Pk. | |
| PK/5 | |
| 60mm | |
| Wash Bottle | |
| 5.7 in. | |
| Not Autoclavable |